Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 HP, 190 ft. Max. Head

  • Mfr # 22BF1H9C0

  • Zoro # G4847775


product price: $3,294.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22BF1H9C0
Zoro #
G4847775
UPC #
697666912114
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
2 in
Overall Length
24.7 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
190 ft
HP
3
Agency Compliance
NSF 61
Hz
60
Best Efficiency GPM @ Head
70 gpm @ 115 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Impeller Type
Enclosed
Housing Material
Bronze
Wetted Materials
Bronze
Phase
Three
Max. Case Pressure
200 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Motor RPM
3500
Item
Centrifugal Pump
Motor Type
JM
Max. GPM @ Head
85 @ 100 ft
Voltage
230/460VAC
Max. Liquid Temp.
212 Degrees F
Min. GPM @ Head
20 @ 137 ft
Inlet
2" NPT
Outlet
1" NPT
Amps
7.9-7.2/3.6
Intake Type
NPT
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Flow Rate @ 100 ft of Head (Maximum)
85 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure (Maximum)
175 psi
Maximum Media Temperature
212 Degrees F
Seal Type
Mechanical Type 21
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Minimum Flow Rate
95 gpm
Discharge Rotation
90 Degrees Increments
Best Efficiency Head
115 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Discharge Type
NPT
Priming
Manual
Maximum RPM
3,500 RPM
Series
3656
For Use With Potable Systems
Yes
Horsepower
3 hp
Maximum Feet of Head
140 ft
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Flow Rate @ 140 ft of Head (Maximum)
0 gpm
Compatible with Media Type
Water
Shaft Material
Stainless Steel
Best Efficiency Flow
70 gpm
Flow Rate @ 120 ft of Head (Maximum)
65 gpm
Impeller Design
Closed
Impeller Material
Bronze
Frequency
60 Hz
Mounting Orientation
Horizontal
Standards
ANSI 61, NSF Certified
Maximum Flow Rate
85 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Maximum Feet of Head 140 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 85 gpm, Flow Rate @ 100 ft of Head (Maximum) 85 gpm, Flow Rate @ 120 ft of Head (Maximum) 65 gpm, Flow Rate @ 140 ft of Head (Maximum) 0 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.