Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 HP, Inlet 1-1/4" NPT

  • Mfr # 100MC1H5A0

  • Zoro # G6293220


product price: $1,766.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100MC1H5A0
Zoro #
G6293220
UPC #
697666920881
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Width
8 1/2 in
Max. Dia. Solids
1/16 in
Length
16 in
Manufacturers Warranty Length
1 yr
Height
8 1/2 in
Overall Height
8.5 in
Overall Width
8.5 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.06 in
Overall Length
16 in
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
142 ft
Max. Pressure - Pumps
75 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Inlet Pressure
50 psi
Impeller Type
Closed
GPM of Water @ 60 Ft. of Head
63
Max. Specific Gravity
1
Outlet
1" NPT
Best Efficiency Range GPM @ Head
32 to 44 gpm @ 126 to 106 ft
HP
3
GPM of Water @ 140 Ft. of Head
10
GPM of Water @ 110 Ft. of Head
40
Duty
Continuous
GPM of Water @ 130 Ft. of Head
26
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Item
Centrifugal Pump
Hz
60
Max. Case Pressure
175 psi
Installation Position
Vertical
Max. Pressure
75 psi
Max. Liquid Temp.
212 Degrees F
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Amps
9.8/4.9
GPM of Water @ 90 Ft. of Head
51
GPM of Water @ 70 Ft. of Head
59
Inlet
1-1/4" NPT
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
GPM of Water @ 100 Ft. of Head
46
Voltage
208-230/460VAC
GPM of Water @ 80 Ft. of Head
55
Port Rotation
45 Increments
Motor RPM
3,500 RPM
Seal Material
303 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic
Impeller Material
Stainless Steel
Housing Material
Cast iron
GPM of Water @ 120 Ft. of Head
34
Motor Type
JM
Frequency
60 Hz
Compatible with Media Type
Water
Flow Rate @ 70 ft of Head (Maximum)
59 gpm
Intake Type
NPT
Mounting Orientation
Vertical
Best Efficiency Flow
42 gpm
Flow Rate @ 140 ft of Head (Maximum)
10 gpm
Nameplate Voltage
208-230/460V AC
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 120 ft of Head (Maximum)
34 gpm
Maximum Feet of Head
142 ft
Flow Rate @ 90 ft of Head (Maximum)
51 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 80 ft of Head (Maximum)
55 gpm
Best Efficiency Head
108 ft
Flow Rate @ 100 ft of Head (Maximum)
46 gpm
For Use With Potable Systems
No
Motor Frame Designation
JM
Priming
Manual
Impeller Design
Closed
Flow Rate @ 60 ft of Head (Maximum)
65 gpm
Maximum RPM
3,500 RPM
Horsepower
3 hp
Maximum Media Temperature
212 Degrees F
Duty Cycle
Continuous
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Discharge Type
NPT
Specific Gravity (Maximum)
1
Discharge Rotation
45 Degrees Increments

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 65 gpm, Flow Rate @ 80 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 142 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 46 gpm, Flow Rate @ 120 ft of Head (Maximum) 34 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.