Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 148 ft Max Head

  • Mfr # 50SPM70

  • Zoro # G4847851


product price:  $3,808.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
3 in NPT
HP - Pumps
5 hp
Outlet
2-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50SPM70
Zoro #
G4847851
UPC #
697666912121
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
3 in NPT
Length
23 in
Max. Dia. Solids
1/8"
Overall Height
13.2 in
Overall Length
23 in
Overall Width
11.4 in
Compatible Discharge Pipe Size
2 1/2 in
Compatible Intake Pipe Size
3 in
Solid Diameter (Maximum)
0.13 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
3 in NPT
HP - Pumps
5 hp
Outlet
2-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
HP
5
Phase - Pumps
3
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Max. Head - Pumps
148 ft
Voltage
208-230/460
Best Efficiency Range GPM @ Head
120 to 160 gpm @ 120 to 90 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure - Pumps
64 psi
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
Self-Priming
Yes
Port Rotation - Pumps
No
Housing Material
Cast iron
GPM @ 25 PSI
215
GPM @ 45 PSI
148
Duty - Pumps
Continuous
Motor Type
ODP
GPM @ 15 PSI
235
Suction Lift - Pumps
25 ft
GPM @ 60 PSI
80
GPM @ 20 PSI
223
Inlet Pressure
15 psi
GPM @ 35 PSI
178
Impeller Material
Silicon Bronze
Duty
Continuous
GPM @ 30 PSI
198
Max. Temp - Pumps
160 Degrees F
GPM @ 50 PSI
130
Phase
Three
GPM @ 40 PSI
165
Impeller Type
Closed
Amps
12/6
Motor Enclosure
Open Dripproof
Best Efficiency GPM @ PSI
140 gpm @ 110 ft
Hz
60
GPM @ 55 PSI
110
Max. Case Pressure
85 psi
Max. Head
148 ft.
Max. Liquid Temp.
160 Degrees F
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 20 ft of Head (Maximum)
167 gpm
Impeller Design
Closed
Series
SP
Priming
Self-Priming
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
50 psi
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Discharge Type
NPT
Maximum Feet of Head
115.5 ft
Best Efficiency Head
90 to 120 ft
Compatible with Media Type
Water
Standards
ANSI 61, NSF Certified
For Use With Potable Systems
No
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Flow Rate @ 10 ft of Head (Maximum)
211 gpm
Frequency
60 Hz
Intake Type
NPT
Minimum Flow Rate
65 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 5 ft of Head (Maximum)
218 gpm
Maximum Flow Rate
218 gpm
Horsepower
5 hp
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Feet of Head (Minimum)
46.2 ft

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 115.5 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 218 gpm, Flow Rate @ 5 ft of Head (Maximum) 218 gpm, Flow Rate @ 10 ft of Head (Maximum) 211 gpm, Flow Rate @ 20 ft of Head (Maximum) 167 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.