Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 148 ft Max Head

  • Mfr # 50SPM90

  • Zoro # G4847845


product price:  $3,961.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
3 in NPT
HP - Pumps
5 hp
Outlet
2-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SPM90
Zoro #
G4847845
UPC #
697666912206
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
3 in NPT
Max. Dia. Solids
1/8"
Length
23 in
Compatible Discharge Pipe Size
2 1/2 in
Overall Height
13.2 in
Compatible Intake Pipe Size
3 in
Solid Diameter (Maximum)
0.13 in
Overall Length
23 in
Overall Width
11.4 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
3 in NPT
HP - Pumps
5 hp
Outlet
2-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
Phase - Pumps
3
HP
5
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Max. Head - Pumps
148 ft
Voltage
208-230/460
Best Efficiency Range GPM @ Head
120 to 160 gpm @ 120 to 90 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Motor RPM
3,500 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
64 psi
Housing Material - Pumps
Cast Iron
Duty - Pumps
Continuous
Housing Material
Cast iron
GPM @ 15 PSI
235
GPM @ 30 PSI
198
Self-Priming
Yes
Max. Case Pressure
85 psi
Max. Head
148 ft.
GPM @ 40 PSI
165
Port Rotation - Pumps
No
Motor Enclosure
Totally Enclosed Fan Cooled
GPM @ 60 PSI
80
Impeller Type
Closed
Phase
Three
GPM @ 35 PSI
178
GPM @ 20 PSI
223
Inlet Pressure
15 psi
GPM @ 45 PSI
148
Duty
Continuous
Max. Liquid Temp.
160 Degrees F
GPM @ 50 PSI
130
GPM @ 25 PSI
215
Best Efficiency GPM @ PSI
140 gpm @ 110 ft
GPM @ 55 PSI
110
Suction Lift - Pumps
25 ft
Amps
11.8/5.9
Hz
60
Impeller Material
Silicon Bronze
Motor Type
TEFC
Max. Temp - Pumps
160 Degrees F
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Shaft Material
Stainless Steel
Seal Type
Mechanical
Maximum Flow Rate
218 gpm
Frequency
60 Hz
Shut Off Pressure (Maximum)
50 psi
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Discharge Type
NPT
Feet of Head (Minimum)
46.2 ft
Maximum RPM
3,500 RPM
Minimum Flow Rate
65 gpm
Best Efficiency Head
90 to 120 ft
Horsepower
5 hp
Flow Rate @ 10 ft of Head (Maximum)
211 gpm
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Flow Rate @ 5 ft of Head (Maximum)
218 gpm
Series
SP
Standards
ANSI 61, NSF Certified
Compatible with Media Type
Water
Impeller Design
Closed
Flow Rate @ 20 ft of Head (Maximum)
167 gpm
Pump Housing Material
Cast Iron
Maximum Feet of Head
115.5 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Priming
Self-Priming
Intake Type
NPT
For Use With Potable Systems
No

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 115.5 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 218 gpm, Flow Rate @ 5 ft of Head (Maximum) 218 gpm, Flow Rate @ 10 ft of Head (Maximum) 211 gpm, Flow Rate @ 20 ft of Head (Maximum) 167 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.