Zoro Homepage

Centrifugal Pump, 5 hp, 230V AC, 1 Phase, 165 ft Max Head

  • Mfr # 50SPH10

  • Zoro # G2736912


product price: $3,570.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2-1/2 in NPT
HP - Pumps
5 hp
Outlet
2 in NPT
Voltage - Pumps
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SPH10
Zoro #
G2736912
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2-1/2 in NPT
Manufacturers Warranty Length
1 yr
Width
10 in
Length
23 in
Height
13 1/4 in
Max. Dia. Solids
1/8"
Overall Width
11.4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
2 in
Overall Length
23 in
Compatible Intake Pipe Size
2 1/2 in
Overall Height
13.2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2-1/2 in NPT
HP - Pumps
5 hp
Outlet
2 in NPT
Voltage - Pumps
230V AC
Phase - Pumps
1
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
HP
5
Voltage
230
Max. Head - Pumps
165 ft
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
100 to 140 gpm @ 138 to 104 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Suction Lift
25 ft.
Max. Pressure - Pumps
71 psi
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
Port Rotation
Top
GPM @ 65 PSI
75
GPM @ 25 PSI
180
Frame
184JM
GPM @ 50 PSI
128
GPM @ 55 PSI
112
Impeller Material
Silicon Bronze
Max. Temp - Pumps
160 Degrees F
Port Rotation - Pumps
No
Inlet Pressure
15 psi
GPM @ 35 PSI
160
Suction Lift - Pumps
25 ft
Max. Case Pressure
85 psi
Duty - Pumps
Continuous
Motor Enclosure
Open Dripproof
Motor Type
ODP
GPM @ 60 PSI
99
Housing Material
Cast iron
Max. Pressure
71 psi
Impeller Type
Closed
Amps
21.5
GPM @ 30 PSI
170
Phase
Single
GPM @ 45 PSI
139
GPM @ 40 PSI
150
Duty
Continuous
Self-Priming
Yes
Max. Head
165 ft.
GPM @ 20 PSI
188
Hz
60
Max. Specific Gravity
1
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Shaft Material
Stainless Steel
Seal Type
Mechanical
Best Efficiency Head
104 to 138 ft
Motor Frame Designation
184JM
Impeller Design
Closed
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Flow Rate @ 10 ft of Head (Maximum)
176 gpm
Frequency
60 Hz
Feet of Head (Minimum)
46.2 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Specific Gravity (Maximum)
1
Maximum Flow Rate
182 gpm
Shut Off Pressure (Maximum)
60 psi
Duty Cycle
Continuous
For Use With Potable Systems
No
Flow Rate @ 20 ft of Head (Maximum)
134 gpm
Minimum Flow Rate
55 gpm
Pump Housing Material
Cast Iron
Nameplate Voltage
230V AC
Standards
ANSI 61, NSF Certified
Discharge Type
NPT
Priming
Self-Priming
Intake Type
NPT
Horsepower
5 hp
Maximum Feet of Head
138.6 ft
Series
SP
Compatible with Media Type
Water
Flow Rate @ 5 ft of Head (Maximum)
182 gpm
Maximum RPM
3,500 RPM

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 138.6 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 182 gpm, Flow Rate @ 5 ft of Head (Maximum) 182 gpm, Flow Rate @ 10 ft of Head (Maximum) 176 gpm, Flow Rate @ 20 ft of Head (Maximum) 134 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.