Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion-ResistantSumpPump, 20ft

  • Mfr # LSP0711F

  • Zoro # G816246156


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Volute Material
Plastic
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
34 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP0711F
Zoro #
G816246156
UPC #
697666182456
Country of Origin
Italy

Dimensions

Body Diameter
6 1/8 in
Overall Height
1 1/4 in
Solids Diameter - Maximum
3/8 in
Discharge Diameter
1 1/2 in
Cord Length
20 ft

Details

Volute Material
Plastic
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Item
Corrosion-resistant construction sump pump
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
34 ft
For Industry
Residential
Shaft Seal Type
Lip
Phase
Single
Horsepower
3/4 hp
NEC Cord Designation
SJTW
Power Source
Corded Electric
Thermal Protection
Auto
Frequency
60 Hz
Switch Actuation
No Switch Included
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Impeller Material
Thermoplastic
Series
LSP07
Current
7.1 A
Operation
Manual
Rated Voltage
115V AC
Application
Dewatering, Transfer
Standards
cCSAus, UL Listed
Installation
Submersible
Motor Housing Material
Stainless Steel

Description

Corrosion-resistant construction sump pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Thermoplastic, Overall Height 1 1/4 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.