Zoro Homepage

Impeller

  • Mfr # 2k217

  • Zoro # G8680935


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goulds
For Use With Mfr. Model Number
3885
Impeller Material
Cast Iron
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
3885
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2k217
Zoro #
G8680935
UPC #
-
Country of Origin
United States

Details

Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3885
Impeller Material
Cast Iron
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
3885
Impeller Design
Closed
Compatible with Brand
Goulds
Compatible with Series Family
WE
Compatible Manufacturer Part Number
3885
Compatible Manufacturer Model Number
3885
Compatible with Manufacturer Model No.
3885
Compatible with Mfr. Model No.
3885
For Use with Mfr Model Number
3885
Compatible Pump Manufacturer Part Number
3885
Compatible Mfr. Model Number
3885

Description

Impeller, Compatible with Series Family WE, Compatible with Manufacturer Model Number 3885, Impeller Design Closed, Impeller Diameter Not Applicable, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.