Impeller Dia. 3.19 In.
Mfr # 2K856
Zoro # G8681461
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Goulds
For Use With Mfr. Model Number
4SDX
Product Type
Impeller
Compatible Manufacturer Model Number
3SDX, 4SDX
Compatible Brand
Goulds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2K856
Zoro #
G8681461
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
3 3/16 in
Overall Diameter
3 19/100 in
Details
Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
4SDX
Product Type
Impeller
Compatible Manufacturer Model Number
3SDX, 4SDX
Compatible Brand
Goulds
Name
Well Pump Accessories
Compatible Manufacturer Part Number
3SDX, 4SDX
Description
Impeller Dia. 3.19 In., For Use With Mfr. Model Number 4SDX, 3SDX, Fits Brand Goulds
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.