Impeller Dia. 3.56 In.
Mfr # 2K40
Zoro # G8680235
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Goulds
For Use With Mfr. Model Number
3642, 3742
Impeller Material
Bronze
Impeller Design
Closed
Compatible with Pump Type
Straight Centrifugal Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2K40
Zoro #
G8680235
UPC #
-
Country of Origin
Multiple
Dimensions
Impeller Diameter
3 3/16 in
Details
Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3642, 3742
Impeller Material
Bronze
Impeller Design
Closed
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
3642, 3742
Compatible with Brand
Goulds
Compatible with Series Family
3642
Compatible Grainger Part Number
1N521, 1N522, 1N523, 1N524, 1N533, 1N534, 1N543, 1N544
Compatible Manufacturer Part Number
3642, 3742
Compatible Manufacturer Model Number
3642, 3742
Compatible with Manufacturer Model No.
3642, 3742
Compatible with Mfr. Model No.
3642, 3742
For Use with Mfr Model Number
3642, 3742
Compatible Pump Manufacturer Part Number
3642, 3742
Compatible Mfr. Model Number
3642, 3742
Description
Impeller, Compatible with Series Family 3642, Compatible with Manufacturer Model Number 3642, 3742, Compatible with Grainger Part Number 1N521, 1N522, 1N523, 1N524, 1N533, 1N534, 1N543, 1N544, Impeller Design Closed, Impeller Diameter 3 3/16 in, Impeller Material Bronze, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.