Zoro Homepage

Impeller Dia. 4.38 In.

  • Mfr # 2K922

  • Zoro # G8681181


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goulds
For Use With Mfr. Model Number
3642, 3742
Impeller Material
Bronze
Impeller Diameter
4 3/8 in
Compatible with Brand
Goulds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K922
Zoro #
G8681181
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
4 3/8 in

Details

Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3642, 3742
Impeller Material
Bronze
Compatible with Brand
Goulds
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Closed
Compatible with Manufacturer Model Number
3642, 3742
Compatible with Series Family
3642
Compatible Manufacturer Part Number
3642, 3742
Compatible Grainger Part Number
1N504, 1N513, 1N514, 52TW76
Compatible Manufacturer Model Number
3642, 3742
Compatible with Manufacturer Model No.
3642, 3742
Compatible with Mfr. Model No.
3642, 3742
For Use with Mfr Model Number
3642, 3742
Compatible Pump Manufacturer Part Number
3642, 3742
Compatible Mfr. Model Number
3642, 3742

Description

Impeller, Compatible with Series Family 3642, Compatible with Manufacturer Model Number 3642, 3742, Compatible with Grainger Part Number 1N504, 1N513, 1N514, 52TW76, Impeller Design Closed, Impeller Diameter 4 3/8 in, Impeller Material Bronze, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.