Zoro Homepage

Impeller Dia. 4.44 In.

  • Mfr # 2K798

  • Zoro # G8681443


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goulds
For Use With Mfr. Model Number
4SDX
Product Type
Impeller
Compatible Brand
Goulds
Name
Well Pump Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K798
Zoro #
G8681443
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
4 7/16 in
Overall Diameter
4 11/25 in

Details

Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
4SDX
Product Type
Impeller
Compatible Brand
Goulds
Name
Well Pump Accessories
Compatible Manufacturer Model Number
3SDX, 4SDX
Compatible Manufacturer Part Number
3SDX, 4SDX

Description

Impeller Dia. 4.44 In., For Use With Mfr. Model Number 4SDX, 3SDX, Fits Brand Goulds

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.