Impeller Dia. 5.00 In.
Mfr # 2K921
Zoro # G8681197
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Goulds
For Use With Mfr. Model Number
3642, 3742
Impeller Material
Bronze
Impeller Diameter
5 in
Compatible with Pump Type
Straight Centrifugal Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2K921
Zoro #
G8681197
UPC #
-
Country of Origin
United States
Dimensions
Impeller Diameter
5 in
Details
Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3642, 3742
Impeller Material
Bronze
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Closed
Compatible with Manufacturer Model Number
3642, 3742
Compatible with Series Family
3642
Compatible with Brand
Goulds
Compatible Manufacturer Part Number
3642, 3742
Compatible Grainger Part Number
1N511, 1N512
Compatible Manufacturer Model Number
3642, 3742
Compatible with Manufacturer Model No.
3642, 3742
Compatible with Mfr. Model No.
3642, 3742
For Use with Mfr Model Number
3642, 3742
Compatible Pump Manufacturer Part Number
3642, 3742
Compatible Mfr. Model Number
3642, 3742
Description
Impeller, Compatible with Series Family 3642, Compatible with Manufacturer Model Number 3642, 3742, Compatible with Grainger Part Number 1N511, 1N512, Impeller Design Closed, Impeller Diameter 5 in, Impeller Material Bronze, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.