Impeller Dia. 5.38 In.
Mfr # 2K711
Zoro # G8680122
product price: $1,186.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Goulds
For Use With Mfr. Model Number
RNPV R3
Impeller Material
Stainless Steel
Compatible with Manufacturer Model Number
RNPV R3
Compatible with Pump Type
Straight Centrifugal Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2K711
Zoro #
G8680122
UPC #
-
Country of Origin
United States
Dimensions
Impeller Diameter
5 3/8 in
Details
Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
RNPV R3
Impeller Material
Stainless Steel
Compatible with Manufacturer Model Number
RNPV R3
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Goulds
Compatible with Series Family
NPE
Impeller Design
Closed
Compatible Manufacturer Part Number
RNPV R3
Compatible Manufacturer Model Number
RNPV R3
Compatible with Manufacturer Model No.
RNPV R3
Compatible with Mfr. Model No.
RNPV R3
For Use with Mfr Model Number
RNPV R3
Compatible Pump Manufacturer Part Number
RNPV R3
Compatible Mfr. Model Number
RNPV R3
Description
Impeller, Compatible with Series Family NPE, Compatible with Manufacturer Model Number RNPV R3, Impeller Design Closed, Impeller Diameter 5 3/8 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.