Zoro Homepage

Impeller Dia. 5.50 In.

  • Mfr # 2k1205

  • Zoro # G8680944


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goulds
For Use With Mfr. Model Number
RNPV R2
Includes
Impeller Locknut
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2k1205
Zoro #
G8680944
UPC #
-
Country of Origin
Italy

Dimensions

Impeller Diameter
5 1/2 in

Details

Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
RNPV R2
Includes
Impeller Locknut
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
RNPV R2
Impeller Design
Closed
Compatible with Brand
Goulds
Compatible with Series Family
MCC
Compatible Manufacturer Part Number
RNPV R2
Compatible Manufacturer Model Number
RNPV R2
Compatible with Manufacturer Model No.
RNPV R2
Compatible with Mfr. Model No.
RNPV R2
For Use with Mfr Model Number
RNPV R2
Compatible Pump Manufacturer Part Number
RNPV R2
Compatible Mfr. Model Number
RNPV R2

Description

Impeller, Compatible with Series Family MCC, Compatible with Manufacturer Model Number RNPV R2, Impeller Design Closed, Impeller Diameter 5 1/2 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds, Includes Impeller Locknut

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.