Impeller Dia. 5.75 In.
Mfr # 2K344
Zoro # G8681136
product price: $1,236.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 S
Impeller Material
Cast Iron
Compatible with Series Family
3656 S
Compatible with Pump Type
Straight Centrifugal Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2K344
Zoro #
G8681136
UPC #
-
Country of Origin
United States
Dimensions
Impeller Diameter
5 3/4 in
Details
Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 S
Impeller Material
Cast Iron
Compatible with Series Family
3656 S
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Closed
Compatible with Brand
Goulds
Compatible with Manufacturer Model Number
3656, 3756 S
Compatible Manufacturer Part Number
3656, 3756 S
Compatible Manufacturer Model Number
3656, 3756 S
Compatible with Manufacturer Model No.
3656, 3756 S
Compatible with Mfr. Model No.
3656, 3756 S
For Use with Mfr Model Number
3656, 3756 S
Compatible Pump Manufacturer Part Number
3656, 3756 S
Compatible Mfr. Model Number
3656, 3756 S
Description
Impeller, Compatible with Series Family 3656 S, Compatible with Manufacturer Model Number 3656, 3756 S, Impeller Design Closed, Impeller Diameter 5 3/4 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.