Zoro Homepage

Impeller Dia. 5.94 In.

  • Mfr # 2K153

  • Zoro # G8680253


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 S
Impeller Material
Sil-Brass
Impeller Diameter
5 15/16 in
Compatible with Pump Type
Straight Centrifugal Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K153
Zoro #
G8680253
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
5 15/16 in

Details

Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 S
Impeller Material
Sil-Brass
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Series Family
3656 S
Compatible with Brand
Goulds
Impeller Design
Closed
Compatible with Manufacturer Model Number
3656, 3756 S
Compatible Manufacturer Part Number
3656, 3756 S
Compatible Grainger Part Number
1N497, 1XLZ8, 1XLZ9, 415J21, 49UU56, 53DL78
Compatible Manufacturer Model Number
3656, 3756 S
Compatible with Manufacturer Model No.
3656, 3756 S
Compatible with Mfr. Model No.
3656, 3756 S
For Use with Mfr Model Number
3656, 3756 S
Compatible Pump Manufacturer Part Number
3656, 3756 S
Compatible Mfr. Model Number
3656, 3756 S

Description

Impeller, Compatible with Series Family 3656 S, Compatible with Manufacturer Model Number 3656, 3756 S, Compatible with Grainger Part Number 1N497, 1XLZ8, 1XLZ9, 415J21, 49UU56, 53DL78, Impeller Design Closed, Impeller Diameter 5 15/16 in, Impeller Material Sil-Brass, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.