Zoro Homepage

Impeller Dia. 6.56 In.

  • Mfr # 2K1103

  • Zoro # G8681084


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 S
Impeller Material
Sil-Brass
Compatible with Manufacturer Model Number
3656, 3756 S
Compatible with Pump Type
Straight Centrifugal Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K1103
Zoro #
G8681084
UPC #
-
Country of Origin
Multiple

Dimensions

Impeller Diameter
6 9/16 in

Details

Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 S
Impeller Material
Sil-Brass
Compatible with Manufacturer Model Number
3656, 3756 S
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Series Family
3656 S
Compatible with Brand
Goulds
Impeller Design
Closed
Compatible Grainger Part Number
49UU43
Compatible Manufacturer Part Number
3656, 3756 S
Compatible Manufacturer Model Number
3656, 3756 S
Compatible with Manufacturer Model No.
3656, 3756 S
Compatible with Mfr. Model No.
3656, 3756 S
For Use with Mfr Model Number
3656, 3756 S
Compatible Pump Manufacturer Part Number
3656, 3756 S
Compatible Mfr. Model Number
3656, 3756 S

Description

Impeller, Compatible with Series Family 3656 S, Compatible with Manufacturer Model Number 3656, 3756 S, Compatible with Grainger Part Number 49UU43, Impeller Design Closed, Impeller Diameter 6 9/16 in, Impeller Material Sil-Brass, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.