Zoro Homepage

Impeller Dia. 6.81 In.

  • Mfr # 2K173

  • Zoro # G8680716


product price: $1,775.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 M
Impeller Material
Sil-Brass
Compatible with Manufacturer Model Number
3656, 3756 M
Compatible with Brand
Goulds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K173
Zoro #
G8680716
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
6 13/16 in

Details

Item
Impeller
Fits Brand
Goulds
For Use With Mfr. Model Number
3656, 3756 M
Impeller Material
Sil-Brass
Compatible with Manufacturer Model Number
3656, 3756 M
Compatible with Brand
Goulds
Compatible with Series Family
3656 M
Impeller Design
Closed
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible Manufacturer Part Number
3656, 3756 M
Compatible Manufacturer Model Number
3656, 3756 M
Compatible with Manufacturer Model No.
3656, 3756 M
Compatible with Mfr. Model No.
3656, 3756 M
For Use with Mfr Model Number
3656, 3756 M
Compatible Pump Manufacturer Part Number
3656, 3756 M
Compatible Mfr. Model Number
3656, 3756 M

Description

Impeller, Compatible with Series Family 3656 M, Compatible with Manufacturer Model Number 3656, 3756 M, Impeller Design Closed, Impeller Diameter 6 13/16 in, Impeller Material Sil-Brass, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.