Impeller Washer
Mfr # 13L39
Zoro # G1817588
product price: $27.99
/eaKey Features
For Use With Mfr. Model Number
3656, 3756 S
Fits Brand
Goulds
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Series Family
SP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13L39
Zoro #
G1817588
UPC #
-
Country of Origin
United States
Details
Item
Impeller
For Use With Mfr. Model Number
3656, 3756 S
Fits Brand
Goulds
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Series Family
SP
Compatible with Manufacturer Model Number
3656, 3756 S
Compatible with Brand
Goulds
Compatible Manufacturer Part Number
3656, 3756 S
Compatible Manufacturer Model Number
3656, 3756 S
Compatible with Manufacturer Model No.
3656, 3756 S
Compatible with Mfr. Model No.
3656, 3756 S
For Use with Mfr Model Number
3656, 3756 S
Compatible Pump Manufacturer Part Number
3656, 3756 S
Compatible Mfr. Model Number
3656, 3756 S
Description
Impeller, Compatible with Series Family SP, Compatible Manufacturer Model Number 3656, 3756 S, Impeller Diameter Not Applicable, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.