Mechanical Seal
Mfr # 10K62
Zoro # G8491795
product price: $388.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3656
Fits Brand
Goulds
Compatible with Brand
Gould's
Compatible with Pump Type
Straight Centrifugal
Gasket Material
Silicon Carbide, Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10K62
Zoro #
G8491795
UPC #
-
Country of Origin
Mexico
Details
Item
Mechanical Seal
For Use With Mfr. Model Number
3656
Fits Brand
Goulds
Compatible with Brand
Gould's
Compatible with Pump Type
Straight Centrifugal
Gasket Material
Silicon Carbide, Viton
Compatible with Manufacturer Model Number
3656
Compatible with Series Family
MCC
Compatible Manufacturer Part Number
3656
Compatible Manufacturer Model Number
3656
Shop By
Closeouts
Compatible with Manufacturer Model No.
3656
Compatible with Mfr. Model No.
3656
For Use with Mfr Model Number
3656
Compatible Pump Manufacturer Part Number
3656
Compatible Mfr. Model Number
3656
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family MCC, Compatible with Manufacturer Model Number 3656, Gasket Material Silicon Carbide, Viton
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.