Motor 1-PHASE
Mfr # C09721
Zoro # G8680436
product price: $1,401.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
5NXZ8, 5NYC3
Fits Brand
Goulds
Includes
(15) Washer, (16) Screw
Phase
Single
Motor Enclosure Design
Open Dripproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C09721
Zoro #
G8680436
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
1 yr
Details
Item
Motor
For Use With Mfr. Model Number
5NXZ8, 5NYC3
Fits Brand
Goulds
Includes
(15) Washer, (16) Screw
Phase
Single
Motor Enclosure Design
Open Dripproof
Compatible with Brand
Goulds
Maximum RPM
3,500 RPM
Horsepower
3 hp
Frequency
60 Hz
Compatible with Manufacturer Model Number
5NXZ8, 5NYC3
Maximum Ambient Temperature
160 Degrees F
Compatible Grainger Part Number
1N483, 1N497, 3CCT9
Compatible Manufacturer Part Number
5NXZ8, 5NYC3
Compatible Manufacturer Model Number
5NXZ8, 5NYC3
Compatible with Manufacturer Model No.
5NXZ8, 5NYC3
Compatible with Mfr. Model No.
5NXZ8, 5NYC3
For Use with Mfr Model Number
5NXZ8, 5NYC3
Compatible Pump Manufacturer Part Number
5NXZ8, 5NYC3
Compatible Mfr. Model Number
5NXZ8, 5NYC3
Description
Motor, Phase Single, Horsepower 3 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 5NXZ8, 5NYC3, Compatible with Grainger Part Number 1N483, 1N497, 3CCT9, Motor Enclosure Design Open Dripproof, Maximum Ambient Temperature 160 Degrees F, Frequency 60 Hz, Includes (15) Washer, (16) Screw, Manufacturer Warranty Length 1 yr, Maximum RPM 3,500 RPM
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.