Zoro Homepage

Motor 1/2 HP 1-PHASE 115/230V OD

  • Mfr # SFE04853S

  • Zoro # G8680603


product price: $545.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5PXX9
Fits Brand
Goulds
Amps
10.2/5.1 A
Phase
Single
Motor Enclosure Design
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFE04853S
Zoro #
G8680603
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
For Use With Mfr. Model Number
5PXX9
Fits Brand
Goulds
Amps
10.2/5.1 A
Phase
Single
Motor Enclosure Design
Open Dripproof
Frequency
60 Hz
Horsepower
1/2 hp
Compatible with Manufacturer Model Number
5PXX9
Compatible with Brand
Goulds
Maximum RPM
3,500 RPM
Compatible Grainger Part Number
4XW69
Compatible Manufacturer Part Number
5PXX9
Compatible Manufacturer Model Number
5PXX9
Compatible with Manufacturer Model No.
5PXX9
Compatible with Mfr. Model No.
5PXX9
For Use with Mfr Model Number
5PXX9
Compatible Pump Manufacturer Part Number
5PXX9
Compatible Mfr. Model Number
5PXX9

Description

Motor, Phase Single, Horsepower 1/2 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 5PXX9, Compatible with Grainger Part Number 4XW69, Motor Enclosure Design Open Dripproof, Amps 10.2/5.1 A, Frequency 60 Hz, Maximum RPM 3,500 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.