Motor 1/2 HP 1/50-60/115-230/3500 TE
Mfr # SFE04821S
Zoro # G8681915
product price: $652.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Fits Brand
Goulds
Phase
Single
Amps
9.4/4.7 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFE04821S
Zoro #
G8681915
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
For Use With Mfr. Model Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Fits Brand
Goulds
Phase
Single
Amps
9.4/4.7 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Horsepower
1/2 hp
Compatible with Manufacturer Model Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Frequency
60 Hz
Maximum RPM
3,500 RPM
Compatible with Brand
Goulds
Compatible Manufacturer Part Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Compatible Manufacturer Model Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Compatible with Manufacturer Model No.
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Compatible with Mfr. Model No.
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
For Use with Mfr Model Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Compatible Pump Manufacturer Part Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Compatible Mfr. Model Number
1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB
Description
Motor, Phase Single, Horsepower 1/2 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 1MS1C4E2 MCS, 1MS1C4F5 MCS, 2HM1C4B5 HMS, 4UB56 MCS, LB0512TE LB, Compatible with Grainger Part Number 4UB56, 4XW71, Motor Enclosure Design Totally Enclosed Fan Cooled, Amps 9.4/4.7 A, Frequency 60 Hz, Maximum RPM 3,500 RPM
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.