Motor, 1/2 hp 1/60/115 3450Rpm
Mfr # 118-1222R
Zoro # G8681556
product price: $737.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3SDX, 4SDX
Fits Brand
Goulds
Phase
Single
Compatible with Series
2EP, 2WS
Compatible with Brand
Goulds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
118-1222R
Zoro #
G8681556
UPC #
-
Country of Origin
United States
Details
Item
Motor
For Use With Mfr. Model Number
3SDX, 4SDX
Fits Brand
Goulds
Phase
Single
Compatible with Series
2EP, 2WS
Compatible with Brand
Goulds
Frequency
60 Hz
Horsepower
1/2 hp
Maximum RPM
3,450 RPM
Compatible with Manufacturer Model Number
3SDX, 4SDX
Compatible with Pump Type
Discharge Pumps
For Use with Mfr Model Number
3SDX, 4SDX
Compatible Manufacturer Part Number
3SDX, 4SDX
Compatible with Mfr. Model No.
3SDX, 4SDX
Compatible Manufacturer Model Number
3SDX, 4SDX
Compatible with Manufacturer Model No.
3SDX, 4SDX
Compatible Pump Manufacturer Part Number
3SDX, 4SDX
Compatible Mfr. Model Number
3SDX, 4SDX
Description
Motor, Phase Single, Horsepower 1/2 hp, Compatible with Brand Goulds, Compatible with Series 2EP, 2WS, Compatible with Manufacturer Model Number 3SDX, 4SDX, Compatible with Pump Type Discharge Pumps, Frequency 60 Hz, Maximum RPM 3,450 RPM
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.