Motor 1/2 HP 3-PHASE 208-230/460V TEFC
Mfr # E04876S
Zoro # G8680542
product price: $803.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
J5S3 JS, J5SH3 JS
Fits Brand
Goulds
Amps
2.8-2.7/1.35 A
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan Cooled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E04876S
Zoro #
G8680542
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
For Use With Mfr. Model Number
J5S3 JS, J5SH3 JS
Fits Brand
Goulds
Amps
2.8-2.7/1.35 A
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan Cooled
Compatible with Manufacturer Model Number
J5S3 JS, J5SH3 JS
Frequency
60 Hz
Compatible with Pump Type
GB Booster Pumps
Horsepower
1/2 hp
Compatible with Series
GB
Compatible with Brand
Goulds
For Use with Mfr Model Number
J5S3 JS, J5SH3 JS
Compatible Manufacturer Part Number
J5S3 JS, J5SH3 JS
Compatible with Mfr. Model No.
J5S3 JS, J5SH3 JS
Compatible Manufacturer Model Number
J5S3 JS, J5SH3 JS
Compatible with Manufacturer Model No.
J5S3 JS, J5SH3 JS
Compatible Pump Manufacturer Part Number
J5S3 JS, J5SH3 JS
Compatible Mfr. Model Number
J5S3 JS, J5SH3 JS
Description
Motor, Phase Three, Horsepower 1/2 hp, Compatible with Brand Goulds, Compatible with Series GB, Compatible with Manufacturer Model Number J5S3 JS, J5SH3 JS, Compatible with Pump Type GB Booster Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Amps 2.8-2.7/1.35 A, Frequency 60 Hz
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.