Shop GOULDS WATER TECHNOLOGY
See all product information
Create Account
Motor, 1/2 hp, 3500 RPM, 3656/LC
- Mfr # E04853S
- Zoro # G8681924
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3656, LC
Fits Brand
Goulds
Phase
Single
Amps
10/5 A
Motor Enclosure Design
Open Dripproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E04853S
- Zoro #
- G8681924
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- For Use With Mfr. Model Number
- 3656, LC
- Fits Brand
- Goulds
- Phase
- Single
- Amps
- 10/5 A
- Motor Enclosure Design
- Open Dripproof
- Maximum RPM
- 3,500 RPM
- Compatible with Manufacturer Model Number
- 3656, LC
- Compatible with Brand
- Goulds
- Horsepower
- 1/2 hp
- Frequency
- 60 Hz
- Compatible Manufacturer Part Number
- 3656, LC
- Compatible Manufacturer Model Number
- 3656, LC
- Compatible with Manufacturer Model No.
- 3656, LC
- Compatible with Mfr. Model No.
- 3656, LC
- For Use with Mfr Model Number
- 3656, LC
- Compatible Pump Manufacturer Part Number
- 3656, LC
- Compatible Mfr. Model Number
- 3656, LC
- For Manufacturer Part Number
- 3656, LC
- Compatible with Mfr. Model Number
- 3656, LC
- Motor Enclosure
- Open Drip Proof
- RPM (Maximum)
- 3,500 RPM
Description
Motor, Phase Single, Horsepower 1/2 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 3656, LC, Motor Enclosure Design Open Dripproof, Amps 10/5 A, Frequency 60 Hz, Maximum RPM 3,500 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.