Zoro Homepage

Motor 1.5 HP 1-PHASE 115/230V ODP

  • Mfr # E07858S

  • Zoro # G8680585


product price: $694.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
J5S3 JS, J5SH3 JS
Fits Brand
Goulds
Amps
21.2/11.1-10.6 A
Phase
Single
Motor Enclosure Design
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07858S
Zoro #
G8680585
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
For Use With Mfr. Model Number
J5S3 JS, J5SH3 JS
Fits Brand
Goulds
Amps
21.2/11.1-10.6 A
Phase
Single
Motor Enclosure Design
Open Dripproof
Compatible with Manufacturer Model Number
J5S3 JS, J5SH3 JS
Frequency
60 Hz
Compatible with Brand
Goulds
Compatible with Series
GB
Compatible with Pump Type
GB Booster Pumps
Horsepower
1 1/2 hp
For Use with Mfr Model Number
J5S3 JS, J5SH3 JS
Compatible Manufacturer Part Number
J5S3 JS, J5SH3 JS
Compatible with Mfr. Model No.
J5S3 JS, J5SH3 JS
Compatible Manufacturer Model Number
J5S3 JS, J5SH3 JS
Compatible with Manufacturer Model No.
J5S3 JS, J5SH3 JS
Compatible Pump Manufacturer Part Number
J5S3 JS, J5SH3 JS
Compatible Mfr. Model Number
J5S3 JS, J5SH3 JS

Description

Motor, Phase Single, Horsepower 1 1/2 hp, Compatible with Brand Goulds, Compatible with Series GB, Compatible with Manufacturer Model Number J5S3 JS, J5SH3 JS, Compatible with Pump Type GB Booster Pumps, Motor Enclosure Design Open Dripproof, Amps 21.2/11.1-10.6 A, Frequency 60 Hz

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.