Zoro Homepage

Motor 2 HP 1/60/230 ODP

  • Mfr # J08854R

  • Zoro # G8681023


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3656, LC
Fits Brand
Goulds
Standards
ANSI 372, CSA, NSF61, UL Listed
Includes
Adapter, Bolts, Gasket, Nozzle, Pipe Plugs, Venturi
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J08854R
Zoro #
G8681023
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
12 Months (From Date of Installation), 18 Months (From Date of Manufacture)

Details

Item
Motor
For Use With Mfr. Model Number
3656, LC
Fits Brand
Goulds
Standards
ANSI 372, CSA, NSF61, UL Listed
Includes
Adapter, Bolts, Gasket, Nozzle, Pipe Plugs, Venturi
Phase
Single
Motor Enclosure Design
Open Dripproof
Compatible with Brand
Goulds
Horsepower
2 hp
Compatible with Manufacturer Model Number
3656, LC
Frequency
60 Hz
Maximum Ambient Temperature
140 Degrees F
Maximum RPM
3,500 RPM
Compatible Manufacturer Part Number
3656, LC
Compatible Manufacturer Model Number
3656, LC
Compatible with Manufacturer Model No.
3656, LC
Compatible with Mfr. Model No.
3656, LC
For Use with Mfr Model Number
3656, LC
Compatible Pump Manufacturer Part Number
3656, LC
Compatible Mfr. Model Number
3656, LC

Description

Motor, Phase Single, Horsepower 2 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 3656, LC, Motor Enclosure Design Open Dripproof, Standards ANSI 372, CSA, NSF61, UL Listed, Maximum Ambient Temperature 140 Degrees F, Frequency 60 Hz, Includes Adapter, Bolts, Gasket, Nozzle, Pipe Plugs, Venturi, Manufacturer Warranty Length 12 Months (From Date of Installation), 18 Months (From Date of Manufacture), Maximum RPM 3,500 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.