Motor, 2 hp, 3450 RPM, 3SDX/4SDX
- Mfr # 120-8425R
- Zoro # G8681845
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3SDX, 4SDX
Fits Brand
Goulds
Includes
Wire Nuts
Phase
Three
Maximum RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120-8425R
- Zoro #
- G8681845
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Motor
- For Use With Mfr. Model Number
- 3SDX, 4SDX
- Fits Brand
- Goulds
- Includes
- Wire Nuts
- Phase
- Three
- Maximum RPM
- 3,450 RPM
- Compatible with Series
- 2EP, 2WS-BHF
- Frequency
- 60 Hz
- Compatible with Manufacturer Model Number
- 3SDX, 4SDX
- Horsepower
- 2 hp
- Compatible with Brand
- Goulds
- For Use with Mfr Model Number
- 3SDX, 4SDX
- Compatible Manufacturer Part Number
- 3SDX, 4SDX
- Compatible with Mfr. Model No.
- 3SDX, 4SDX
- Compatible Manufacturer Model Number
- 3SDX, 4SDX
- Compatible with Manufacturer Model No.
- 3SDX, 4SDX
- Compatible Pump Manufacturer Part Number
- 3SDX, 4SDX
- Compatible Mfr. Model Number
- 3SDX, 4SDX
- For Manufacturer Part Number
- 3SDX, 4SDX
- Compatible with Mfr. Model Number
- 3SDX, 4SDX
- Product Type
- Centrifugal Pump Motor
- Compatible Series
- 2EP, 2WS-BHF
Description
Motor, Phase Three, Horsepower 2 hp, Compatible with Brand Goulds, Compatible with Series 2EP, 2WS-BHF, Compatible with Manufacturer Model Number 3SDX, 4SDX, Frequency 60 Hz, Includes Wire Nuts, Maximum RPM 3,450 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.