Zoro Homepage

Motor 3 HP 1/60/115-208-230/3500 TE

  • Mfr # C09722

  • Zoro # G8680131


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
12A084, 12N805, 12N809
Fits Brand
Goulds
Phase
Single
Includes
(15) Washer, (16) Screw
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09722
Zoro #
G8680131
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Motor
For Use With Mfr. Model Number
12A084, 12N805, 12N809
Fits Brand
Goulds
Phase
Single
Includes
(15) Washer, (16) Screw
Motor Enclosure Design
Totally Enclosed Fan Cooled
Maximum Ambient Temperature
160 Degrees F
Maximum RPM
3,500 RPM
Frequency
60 Hz
Compatible with Manufacturer Model Number
12A084, 12N805, 12N809
Compatible with Brand
Goulds
Horsepower
3 hp
Compatible Manufacturer Part Number
12A084, 12N805, 12N809
Compatible Grainger Part Number
2VRU7, 3CCU8
Compatible Manufacturer Model Number
12A084, 12N805, 12N809
Compatible with Manufacturer Model No.
12A084, 12N805, 12N809
Compatible with Mfr. Model No.
12A084, 12N805, 12N809
For Use with Mfr Model Number
12A084, 12N805, 12N809
Compatible Pump Manufacturer Part Number
12A084, 12N805, 12N809
Compatible Mfr. Model Number
12A084, 12N805, 12N809

Description

Motor, Phase Single, Horsepower 3 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 12A084, 12N805, 12N809, Compatible with Grainger Part Number 2VRU7, 3CCU8, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 160 Degrees F, Frequency 60 Hz, Includes (15) Washer, (16) Screw, Manufacturer Warranty Length 1 yr, Maximum RPM 3,500 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.