Zoro Homepage

Motor 5 HP 1/60/208-230/3500 DP

  • Mfr # C10721

  • Zoro # G8680646


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Fits Brand
Goulds
Includes
(15) Washer, (16) Screw
Phase
Single
Motor Enclosure Design
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10721
Zoro #
G8680646
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Motor
For Use With Mfr. Model Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Fits Brand
Goulds
Includes
(15) Washer, (16) Screw
Phase
Single
Motor Enclosure Design
Open Dripproof
Frequency
60 Hz
Maximum RPM
3,500 RPM
Maximum Ambient Temperature
160 Degrees F
Compatible with Manufacturer Model Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Compatible with Brand
Goulds
Horsepower
5 hp
Compatible Manufacturer Part Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Compatible Grainger Part Number
1N481, 1N494
Compatible Manufacturer Model Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Compatible with Manufacturer Model No.
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Compatible with Mfr. Model No.
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
For Use with Mfr Model Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Compatible Pump Manufacturer Part Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S
Compatible Mfr. Model Number
1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S

Description

Motor, Phase Single, Horsepower 5 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 1N481 3656S, 22BF1J1B0 3656S, 4BF1J1H0 3656S, 54BF1J1B0 3656S, 9BF1J1F0 3656S, Compatible with Grainger Part Number 1N481, 1N494, Motor Enclosure Design Open Dripproof, Maximum Ambient Temperature 160 Degrees F, Frequency 60 Hz, Includes (15) Washer, (16) Screw, Manufacturer Warranty Length 1 yr, Maximum RPM 3,500 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.