Motor 5 HP 3/60/230-460 1725 rpm

  • Mfr # 114-9219R

  • Zoro # G8681863


product price:  $2,872.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3SDX, 4SDX
Fits Brand
Goulds
Includes
Wire Nuts
Phase
Three
Maximum RPM
1,725 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-9219R
Zoro #
G8681863
UPC #
-
Country of Origin
United States

Details

Item
Motor
For Use With Mfr. Model Number
3SDX, 4SDX
Fits Brand
Goulds
Includes
Wire Nuts
Phase
Three
Maximum RPM
1,725 RPM
Compatible with Manufacturer Model Number
3SDX, 4SDX
Horsepower
5 hp
Frequency
60 Hz
Compatible with Pump Type
Dual Seal Pumps
Compatible with Brand
Goulds
Compatible with Series
3WS, 4WS
For Use with Mfr Model Number
3SDX, 4SDX
Compatible Manufacturer Part Number
3SDX, 4SDX
Compatible with Mfr. Model No.
3SDX, 4SDX
Compatible Manufacturer Model Number
3SDX, 4SDX
Compatible with Manufacturer Model No.
3SDX, 4SDX
Compatible Pump Manufacturer Part Number
3SDX, 4SDX
Compatible Mfr. Model Number
3SDX, 4SDX

Description

Motor, Phase Three, Horsepower 5 hp, Compatible with Brand Goulds, Compatible with Series 3WS, 4WS, Compatible with Manufacturer Model Number 3SDX, 4SDX, Compatible with Pump Type Dual Seal Pumps, Frequency 60 Hz, Includes Wire Nuts, Maximum RPM 1,725 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.