Zoro Homepage

Motor, 7 1/2 hp, 3,500 RPM, Three Phase

  • Mfr # C11A32F4BD2S

  • Zoro # G207714561


product price: $953.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2 hp
Voltage
208-230/460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11A32F4BD2S
Zoro #
G207714561
UPC #
697666885548
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Motor
HP
7 1/2 hp
Voltage
208-230/460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Series Family
3656/3756 S-Group
Maximum RPM
3,500 RPM
Frequency
60 Hz
Compatible with Pump Type
Staight Centrifugal
Compatible with Brand
Goulds
Compatible with Series
Goulds
Compatible with Manufacturer Model Number
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
Compatible with Mfr. Model No.
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
For Use with Mfr Model Number
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
Compatible Manufacturer Model Number
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
Compatible with Manufacturer Model No.
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
For Use With Mfr. Model Number
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
Compatible Manufacturer Part Number
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
Compatible Pump Manufacturer Part Number
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0
Compatible Mfr. Model Number
4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0

Description

Motor, Phase Three, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 4BF1KBF0, 4BF1KBF0-01, 4BF1KBF3, 4BF1KBG0, 4BF1KBH0, 55BF1KBD0, 5AB1KBG5, 5AB1KBH0, 5AB1KBH5, 5BF1K2H0-M01, 5BF1KBG0HF, 5BF1KBG3, 5BF1KBG5, 5BF1KBH0, 5BF1KBH1, 5BF1KBH5, 6BF1KBE0, 6BF1KBE0-01, 9BF1KBB0, 9BF1KBC0, Compatible with Grainger Part Number 49UU31, 49UU37, 49UU45

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.