Zoro Homepage

Motor

  • Mfr # E05873S

  • Zoro # G8680497


product price: $548.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5NXZ9, 5NYC4
Fits Brand
Goulds
Phase
Three
Amps
3.4/1.7 A
Motor Enclosure Design
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05873S
Zoro #
G8680497
UPC #
-
Country of Origin
Mexico

Details

Item
MOTOR
For Use With Mfr. Model Number
5NXZ9, 5NYC4
Fits Brand
Goulds
Phase
Three
Amps
3.4/1.7 A
Motor Enclosure Design
Open Dripproof
Horsepower
3/4 hp
Maximum RPM
3,500 RPM
Compatible with Brand
Goulds
Frequency
60 Hz
Compatible with Manufacturer Model Number
5NXZ9, 5NYC4
Compatible Grainger Part Number
5NXZ9, 5NYC4
Compatible Manufacturer Part Number
5NXZ9, 5NYC4
Compatible Manufacturer Model Number
5NXZ9, 5NYC4
Compatible with Manufacturer Model No.
5NXZ9, 5NYC4
Compatible with Mfr. Model No.
5NXZ9, 5NYC4
For Use with Mfr Model Number
5NXZ9, 5NYC4
Compatible Pump Manufacturer Part Number
5NXZ9, 5NYC4
Compatible Mfr. Model Number
5NXZ9, 5NYC4

Description

Motor, Phase Three, Horsepower 3/4 hp, Compatible with Brand Goulds, Compatible with Manufacturer Model Number 5NXZ9, 5NYC4, Compatible with Grainger Part Number 5NXZ9, 5NYC4, Motor Enclosure Design Open Dripproof, Amps 3.4/1.7 A, Frequency 60 Hz, Maximum RPM 3,500 RPM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.