Pump

  • Mfr # 1ST1G1A4
  • Zoro # G625073851
product price: 
$
1,905.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
39 gpm
Discharge Diameter
1 in
Inlet Position
Center
Motor Frame Size
56J
Priming
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1ST1G1A4
Zoro #
G625073851
UPC #
069766610338
Country of Origin
United States
Best Efficiency Flow
39 gpm
Item
Pump
Inlet Position
Center
Priming
Manual
Case Pressure - Maximum
125 psi
Nameplate Voltage
115/230V AC
Media Temperature - Maximum
212 Degrees F
Media Temperature - Minimum
-10 Degrees F
Hazardous Location Class
Not Rated
Pump Housing Material
Stainless Steel
Feet of Head (Minimum)
39 ft
Pumping Application
Booster Services
Bearing Type
Ball
Features
Casing and Adapter have NPT Threaded Center Line Connections, Easily Accessible Vent, Prime and Drain Connections with Stainless Plugs, The Close Coupled Compact, Flexible Design Saves Space, can be Mounted Horizontally or Vertically and Simplifies Maintenance, Unique Floating O-Ring Enclosed Impeller Design Maintains Maximum Efficiency
Feet of Head (Maximum)
156 ft
Best Efficiency Head
115 ft
Phase
Single
Duty Cycle
Continuous
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Horsepower
2 hp
Inlet Orientation
Top
Discharge Orientation
Top
Pump Design
End Suction
Ambient Temperature - Maximum
212 Degrees F
Discharge Position
Center
Drive Coupling Type
Flexible Coupling
Motor Speed - Maximum
3,500 RPM
Shut Off Pressure - Maximum
175 psi
Motor Enclosure
Open Drip Proof
Standards
NEMA
Shaft Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, FKM
Volute Material
316L Stainless Steel
Thermal Overload Protection
No
Shaft Seal Type
Mechanical
Electrical Connection Type
Plug-In
Series
NPE
Discharge Rotation Increments
0 Degrees
Number of Stages
1

Dimensions

Discharge Diameter
1 in
Motor Frame Size
56J
Impeller Diameter
6 1/8 in
Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 1/4 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Motor Enclosure Open Drip Proof, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 115 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.