Shop GOULDS WATER TECHNOLOGY

Pump

  • Mfr # 1ST1G9B4
  • Zoro # G925073858

product price: 
$
1,856.99
/ea
Free Shipping & Returns

Key Features

Discharge Position
Center
Solid Diameter (Maximum)
0.13 in
Media Temperature - Minimum
-10 Degrees F
Inlet Position
Center
Inlet Diameter
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1ST1G9B4
Zoro #
G925073858
UPC #
069766648683
Country of Origin
United States
Discharge Position
Center
Media Temperature - Minimum
-10 Degrees F
Inlet Position
Center
Features
Casing and Adapter have NPT Threaded Center Line Connections, Easily Accessible Vent, Prime and Drain Connections with Stainless Plugs, The Close Coupled Compact, Flexible Design Saves Space, can be Mounted Horizontally or Vertically and Simplifies Maintenance, Unique Floating O-Ring Enclosed Impeller Design Maintains Maximum Efficiency
Motor Speed - Maximum
3,500 RPM
Pump Design
End Suction
Nameplate Voltage
208 to 230/460V AC
Pumping Application
Booster Services
Bearing Type
Ball
Media Temperature - Maximum
212 Degrees F
Shaft Material
Stainless Steel
Item
Pump
Shaft Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, FKM
Drive Coupling Type
Flexible Coupling
Discharge Orientation
Top
Case Pressure - Maximum
175 psi
Feet of Head (Minimum)
39 ft
Hazardous Location Class
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure - Maximum
175 psi
Discharge Rotation Increments
0 Degrees
Best Efficiency Head
115 ft
Shaft Seal Type
Mechanical
Pump Housing Material
Stainless Steel
Series
NPE
Duty Cycle
Continuous
Feet of Head (Maximum)
150 ft
Thermal Overload Protection
No
Ambient Temperature - Maximum
212 Degrees F
Horsepower
2 hp
Inlet Orientation
Top
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Volute Material
316L Stainless Steel
Phase
Single
Standards
CSA Certified, NSF 61 Certified
Best Efficiency Flow
39 gpm
Number of Stages
1
Electrical Connection Type
Plug-In

Dimensions

Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 1/4 in
Impeller Diameter
5 3/4 in
Discharge Diameter
1 in
Motor Frame Size
56J

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208 to 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Cord Length Not Applicable, Best Efficiency Head 115 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.