Shop GOULDS WATER TECHNOLOGY
See all product information
Create Account
Pump, 99gpm Best, 121ft Best Head
- Mfr # 2ST1J9B4
- Zoro # G625073813
product price:Â
$
3,219.99
/ea
Free Shipping & Returns
Key Features
Drive Coupling Type
Flexible Coupling
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
0 Degrees
Impeller Diameter
5 15/16 in
Feet of Head (Maximum)
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2ST1J9B4
- Zoro #
- G625073813
- UPC #
- 069766693986
- Country of Origin
- United States
- Item
- Pump
- Drive Coupling Type
- Flexible Coupling
- Media Temperature - Maximum
- 212 Degrees F
- Discharge Rotation Increments
- 0 Degrees
- Feet of Head (Maximum)
- 150 ft
- Hazardous Location Class
- Not Rated
- Frequency
- 60 Hz
- Case Pressure - Maximum
- 125 psi
- Shut Off Pressure - Maximum
- 175 psi
- Nameplate Voltage
- 3/60/208-230-460
- Pumping Application
- Booster Services
- Volute Material
- 316L Stainless Steel
- Discharge Orientation
- Top
- Media Temperature - Minimum
- -10 Degrees F
- Standards
- CSA Certified, NSF 61 Certified
- Best Efficiency Flow
- 99 gpm
- Shaft Material
- Stainless Steel
- Discharge Position
- Center
- Inlet Orientation
- Top
- Mounting Orientation
- Horizontal, Vertical
- Pump Design
- End Suction
- Best Efficiency Head
- 121 ft
- Inlet Position
- Center
- Number of Stages
- 1
Dimensions
- Impeller Diameter
- 5 15/16 in
- Solid Diameter (Maximum)
- 0.13 in
- Motor Frame Size
- 56J
Description
Pump, Nameplate Voltage 3/60/208-230-460, Cord Length Not Applicable, Best Efficiency Head 121 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.