Shop GOULDS WATER TECHNOLOGY
See all product information
Create Account
Pump, 99gpm Best, 121ft BestHead, FlexCoup
- Mfr # 2ST1H9D4
- Zoro # G425073815
product price:Â
$
2,711.99
/ea
Free Shipping & Returns
Key Features
Best Efficiency Flow
99 gpm
Mounting Orientation
Horizontal, Vertical
Inlet Position
Center
Motor Frame Size
56J
Discharge Position
Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2ST1H9D4
- Zoro #
- G425073815
- UPC #
- 069766694283
- Country of Origin
- United States
- Best Efficiency Flow
- 99 gpm
- Mounting Orientation
- Horizontal, Vertical
- Inlet Position
- Center
- Discharge Position
- Center
- Best Efficiency Head
- 121 ft
- Feet of Head (Maximum)
- 150 ft
- Pump Design
- End Suction
- Item
- Pump
- Number of Stages
- 1
- Discharge Rotation Increments
- 0 Degrees
- Shaft Material
- Stainless Steel
- Frequency
- 60 Hz
- Shut Off Pressure - Maximum
- 175 psi
- Case Pressure - Maximum
- 125 psi
- Pumping Application
- Booster Services
- Volute Material
- 316L Stainless Steel
- Media Temperature - Maximum
- 212 Degrees F
- Standards
- CSA Certified, NSF 61 Certified
- Media Temperature - Minimum
- -10 Degrees F
- Nameplate Voltage
- 3/60/208-230/460
- Inlet Orientation
- Top
- Drive Coupling Type
- Flexible Coupling
- Discharge Orientation
- Top
- Hazardous Location Class
- Not Rated
Dimensions
- Motor Frame Size
- 56J
- Impeller Diameter
- 5 11/32 in
- Solid Diameter (Maximum)
- 0.13 in
Description
Pump, Nameplate Voltage 3/60/208-230/460, Cord Length Not Applicable, Best Efficiency Head 121 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.