Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 0.5hp, 115VAC

  • Mfr # WS0511B

  • Zoro # G115548401


product price: $1,888.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS0511B
Zoro #
G115548401
UPC #
697666009463
Country of Origin
United States

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Width at Widest Point
12 in
Discharge Diameter
2 in
Overall Height
19 in
Body Diameter
12 1/2 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Rotation Speed - Maximum
1,750 RPM
Discharge Standard
NPT
Duty Cycle
Continuous
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
120 gpm
Discharge Orientation
Vertical
Series
3886
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
115V AC
Power Source
Corded Electric
Shaft Seal Material
Silicon
Horsepower
1/2 hp
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
Frequency
60 Hz
Current
14.5 A
Standards
CSA Certified, UL Listed
Feet of Head - Maximum
26 ft
For Media Type
Sewage Water
Motor Housing Material
Cast Iron
Volute Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 12 in, Overall Height 19 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.