Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 0.5hp, 115VAC

  • Mfr # WW0511AC

  • Zoro # G415681747


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

On Point
15 in
Cord Length
20 ft
Phase
Single
Switch Actuation
Tether Float
Impeller Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW0511AC
Zoro #
G415681747
UPC #
697666011046
Country of Origin
United States

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Overall Height
12 5/8 in
Width at Widest Point
10 1/2 in
Solids Diameter - Maximum
2 in
Body Diameter
12 1/2 in

Details

On Point
15 in
Phase
Single
Item
Sewage Ejector Pump
Switch Actuation
Tether Float
Impeller Material
Cast Iron
Off Point
9 in
Switch Electrical Connection
Piggyback
Feet of Head - Maximum
26 ft
For Media Type
Sewage Water
Volute Material
Plastic
Motor Housing Material
Plastic
Series
3872
Rotation Speed - Maximum
1,750 RPM
Discharge Orientation
Vertical
Rated Voltage
115V AC
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Standards
CSA Certified, UL Listed
Shaft Seal Material
Ceramic/Nitrile Rubber
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Duty Cycle
Continuous
Horsepower
1/2 hp
Flow Rate @ 10 ft of Head
17 gpm
Frequency
60 Hz

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 15 in, Off Point 9 in, Width at Widest Point 10 1/2 in, Overall Height 12 5/8 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.