Zoro Homepage

Shaft Seal, 1.125" dia

  • Mfr # 10K27

  • Zoro # G8491813


product price: $350.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3656, LC
Fits Brand
Goulds
Includes
Impeller Seal Ring, Shaft Sleeve, Sleeve O-Ring
Compatible with Series Family
SSH
Gasket Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K27
Zoro #
G8491813
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Diameter
1 1/8 in

Details

Item
Shaft Seal
For Use With Mfr. Model Number
3656, LC
Fits Brand
Goulds
Includes
Impeller Seal Ring, Shaft Sleeve, Sleeve O-Ring
Compatible with Series Family
SSH
Gasket Material
Viton
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
3656, LC
Compatible with Series
SSH-C, SSH-F
Compatible Manufacturer Part Number
3656, LC
Compatible Manufacturer Model Number
3656, LC
Compatible with Manufacturer Model No.
3656, LC
Compatible with Mfr. Model No.
3656, LC
For Use with Mfr Model Number
3656, LC
Seal Type Designation
21
Spring Material
316 Stainless Steel
Spring Type
Short Spring
Shut Off Pressure (Maximum)
100 psi
Compatible with Media Type
Abrasive Liquids, Alkalis, Antifreeze, Chlorine, Coolants, Detergents, Diesel Fuel, Gasoline, Non-Corrosive Chemicals, Non-Flammable Liquids, Oil, Saltwater, Solvents, Water
Shaft Seal Type
Mechanical Shaft Seal
Ring Material
Carbon
Compatible Pump Manufacturer Part Number
3656, LC
Compatible Mfr. Model Number
3656, LC

Description

Shaft Seal, For Shaft Diameter 1 1/8 in, Compatible with Pump Type Straight Centrifugal, Compatible with Series SSH-C, SSH-F, Compatible with Series Family SSH, Gasket Material Viton, Compatible with Media Type Abrasive Liquids, Alkalis, Antifreeze, Chlorine, Coolants, Detergents, Diesel Fuel, Gasoline, Non-Corrosive Chemicals, Non-Flammable Liquids, Oil, Saltwater, Solvents, Water, Includes Impeller Seal Ring, Shaft Sleeve, Sleeve O-Ring, Replaces Grainger Seal 24XN76, Ring Material Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.