Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve

  • Mfr # 4K262

  • Zoro # G8681066


product price: $320.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3656, LC
Fits Brand
Goulds
Gasket Material
Stainless Steel
Compatible with Series
Goulds
Compatible with Manufacturer Model Number
3656, LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K262
Zoro #
G8681066
UPC #
-
Country of Origin
United States

Details

Item
Shaft Sleeve
For Use With Mfr. Model Number
3656, LC
Fits Brand
Goulds
Gasket Material
Stainless Steel
Compatible with Series
Goulds
Compatible with Manufacturer Model Number
3656, LC
Compatible with Pump Type
Straight Centrifugal
Compatible with Series Family
3656/3756
Compatible Manufacturer Part Number
3656, LC
Compatible Manufacturer Model Number
3656, LC
Compatible with Manufacturer Model No.
3656, LC
Compatible with Mfr. Model No.
3656, LC
For Use with Mfr Model Number
3656, LC
Compatible Pump Manufacturer Part Number
3656, LC
Compatible Mfr. Model Number
3656, LC

Description

Shaft Sleeve, Compatible with Pump Type Straight Centrifugal, Compatible with Series Goulds, Compatible with Series Family 3656/3756, Gasket Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.