Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Pump, 2 hp, 240V AC, 1 Phase

  • Mfr # GT20

  • Zoro # G3398936


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Pressure Pump Type
Centrifugal Pump
HP - Pumps
2 hp
Inlet
1-1/2"
Voltage - Pumps
240V AC
Outlet
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT20
Zoro #
G3398936
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Inlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Length
20 9/16 in
Max. Dia. Solids
1/16
Height
9 1/4 in
Width
8 1/4 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Length
20.56 in
Overall Width
8.25 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.06 in
Overall Height
9.25 in

Details

Pressure Pump Type
Centrifugal Pump
Item
Sprinkler Pump
HP - Pumps
2 hp
Inlet
1-1/2"
Voltage - Pumps
240V AC
Outlet
1-1/2"
Phase - Pumps
1
Wetted Materials
Carbon, Ceramic and Buna, CI, Lexan, Noryl
HP
2
Voltage
230
Seal Material
Buna-N, Carbon, Ceramic
Suction Lift
25 ft
Inlet (In.)
1-1/2
Max. Pressure - Pumps
55 psi
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
Cast Iron
Best Efficiency GPM @ Head
65 @ 97 ft
Housing Material
Cast iron
GPM @ 35 PSI
73
GPM @ 25 PSI
85
GPM @ 50 PSI
41
Port Rotation
Top
Duty
Continuous
Frame
56J
Inlet Pressure
25 psi
GPM @ 45 PSI
57
GPM @ 40 PSI
65
GPM @ 10 PSI
86
GPM @ 30 PSI
80
Hz
60
Agency Compliance
UL/CSA
Max. Head
125 ft
Features
Corrosion Resistant, Fully Serviceable, Powered for Continuous Operation
Max. Specific Gravity
1.0
Max. Pressure
55 psi
Best Efficiency GPM @ PSI
65 to 97 ft
Motor Enclosure
Open Dripproof (ODP)
Impeller Type
Closed
Impeller Material
Noryl
GPM @ 20 PSI
86
Amps
12.9
Max. Case Pressure
125 psi
Phase
Single
Thermal Protection
Automatic Reset
Includes
Buna N and Carbon/Ceramic Parts
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM @ 15 PSI
86
Shaft Material
Stainless Steel
Intake Type
NPT
Suction Lift (Maximum)
25 ft
Flow Rate @ 50 psi
41 gpm
Flow Rate @ 10 psi
86 gpm
Shut Off Pressure (Maximum)
55 psi
Motor Frame Designation
56J
Nameplate Voltage
240V AC
Minimum Flow Rate
50 gpm
Frequency
60 Hz
Standards
FDA Compliant
Maximum Flow Rate
86 gpm
Thermal Overload Protection
Yes
Duty Cycle
Continuous
Pumping Application
Air Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
Best Efficiency Head
97 ft of head
Best Efficiency Flow
65 gpm
Case Pressure (Maximum)
125 psi
Maximum Feet of Head
125 ft
Flow Rate @ 5 psi
86 gpm
Maximum RPM
3,500 RPM
Priming
Self-Priming
Compatible with Media Type
Clear Water Only
Flow Rate @ 20 psi
86 gpm
For Use With Potable Systems
No
Maximum Media Temperature
140 Degrees F
Discharge Type
NPT
Feet of Head (Minimum)
5 ft
Flow Rate @ 15 psi
86 gpm
Flow Rate @ 40 psi
65 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 30 psi
80 gpm
Series
GT
Horsepower
2 hp
Specific Gravity (Maximum)
1

Description

Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 5 psi 86 gpm, Flow Rate @ 10 psi 86 gpm, Flow Rate @ 20 psi 86 gpm, Maximum Feet of Head 125 ft, Shut Off Pressure (Maximum) 55 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 80 gpm, Flow Rate @ 40 psi 65 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.