Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Pump, 3 hp, 208 to 240/480V AC, 3 Phase

  • Mfr # GT303

  • Zoro # G8482275


product price: $2,711.99
/ea
Free Shipping & Returns

Key Features

Pressure Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Inlet
1-1/2"
Voltage - Pumps
208 to 240/480V AC
Outlet
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT303
Zoro #
G8482275
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Inlet Size - Pumps
1-1/2 in NPT
Width
8 1/4 in
Length
21 3/16 in
Height
9 1/4 in
Max. Dia. Solids
1/16
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Width
8.25 in
Overall Height
9.25 in
Solid Diameter (Maximum)
0.06 in
Overall Length
21.19 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in

Details

Pressure Pump Type
Centrifugal Pump
Item
Sprinkler Pump
HP - Pumps
3 hp
Inlet
1-1/2"
Voltage - Pumps
208 to 240/480V AC
Outlet
1-1/2"
Wetted Materials
Carbon, Ceramic and Buna, CI, Lexan, Noryl
Phase - Pumps
3
HP
3
Voltage
208-230/460
Seal Material
Buna-N, Carbon, Ceramic
Inlet (In.)
1-1/2
Suction Lift
25 ft
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure - Pumps
56 psi
Best Efficiency GPM @ Head
70 @ 102 ft
Housing Material - Pumps
Cast Iron
Frame
56J
Inlet Pressure
25 psi
GPM @ 10 PSI
110
Hz
60
GPM @ 40 PSI
73
Max. Pressure
56 psi
Max. Case Pressure
125 psi
GPM @ 35 PSI
85
Impeller Type
Closed
Housing Material
Cast iron
Max. Head
129 ft
Motor Enclosure
Open Dripproof (ODP)
Impeller Material
Noryl
GPM @ 15 PSI
109
Max. Specific Gravity
1.0
GPM @ 30 PSI
92
GPM @ 20 PSI
105
GPM @ 50 PSI
46
GPM @ 25 PSI
100
Best Efficiency GPM @ PSI
70 to 102 ft
Agency Compliance
UL/CSA
GPM @ 45 PSI
65
Port Rotation
Top
Amps
9.6-9.4/4.7
Phase
Three
Duty
Continuous
Features
Corrosion Resistant, Fully Serviceable, Powered for Continuous Operation
Shaft Material
Stainless Steel
Maximum RPM
3,500 RPM
Shut Off Pressure (Maximum)
56 psi
Pumping Application
Air Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
Feet of Head (Minimum)
5 ft
Intake Type
NPT
Maximum Feet of Head
129 ft
Standards
FDA Compliant
Nameplate Voltage
208-240/480V AC
Maximum Flow Rate
105 gpm
Flow Rate @ 40 psi
73 gpm
Flow Rate @ 20 psi
105 gpm
Flow Rate @ 15 psi
109 gpm
Suction Lift (Maximum)
25 ft
Compatible with Media Type
Clear Water Only
Discharge Type
NPT
Duty Cycle
Continuous
Flow Rate @ 30 psi
92 gpm
Best Efficiency Flow
70 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 50 psi
46 gpm
Best Efficiency Head
102 ft of head
Maximum Media Temperature
140 Degrees F
Minimum Flow Rate
50 gpm
Flow Rate @ 10 psi
110 gpm
Case Pressure (Maximum)
125 psi
Frequency
60 Hz
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
Motor Frame Designation
56J
Specific Gravity (Maximum)
1
Priming
Self-Priming
Series
GT
Horsepower
3 hp
For Use With Potable Systems
No

Description

Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 110 gpm, Flow Rate @ 20 psi 105 gpm, Maximum Feet of Head 129 ft, Shut Off Pressure (Maximum) 56 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 92 gpm, Flow Rate @ 40 psi 73 gpm, Priming Self-Priming, Best Efficiency Flow 70 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.