Stainless Steel 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 1ST1D4D4

  • Zoro # G3659677


product price: $1,662.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
3/4 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ST1D4D4
Zoro #
G3659677
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
8 5/8 in
Length
16 7/8 in
Width
8 1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
17.6 in
Overall Width
8.5 in
Overall Height
8.6 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
3/4 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
20 to 40 gpm @ 81.5 to 53 ft
Hz
60
Frame
56J
HP
3/4
Impeller Type
Closed
Voltage
115/230
GPM of Water @ 90 Ft. of Head
10
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
GPM of Water @ 70 Ft. of Head
30
Bearing Type
Ball
Inlet
1-1/4" NPT
Max. Specific Gravity
1.0
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Pressure
125 psi
Max. Head
95 ft
GPM of Water @ 50 Ft. of Head
45
Wetted Materials
AISI 316 Stainless Steel
Phase
Single
Housing Material
316 Stainless Steel
Impeller Material
Stainless Steel
Motor RPM
3,500 RPM
Item
Centrifugal Pump
GPM of Water @ 80 Ft. of Head
24
Amps
11.4 / 5.7
Port Rotation
9
Max. Liquid Temp.
212 Degrees F
Duty
Continuous
Outlet
1" NPT
GPM of Water @ 60 Ft. of Head
36
Standards
CSA Certified, NSF 61 Certified
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Motor Frame Designation
56J
Discharge Rotation
40 Degrees Increments
Maximum Flow Rate
45 gpm
Minimum Flow Rate
10 gpm
Shaft Material
Stainless Steel
Best Efficiency Head
70 ft
Pump Housing Material
Stainless Steel
Specific Gravity (Maximum)
1
Seal Type
Mechanical
Priming
Manual
Frequency
60 Hz
Impeller Design
Closed
Horsepower
3/4 hp
Series
NPE
Nameplate Voltage
115/230V AC
Maximum Feet of Head
95 ft
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Shut Off Pressure (Maximum)
125 psi
For Use With Potable Systems
No
Mounting Orientation
Horizontal, Vertical
Flow Rate @ 70 ft of Head (Maximum)
30 gpm
Maximum Media Temperature
212 Degrees F
Duty Cycle
Continuous
Flow Rate @ 50 ft of Head (Maximum)
42 gpm
Flow Rate @ 90 ft of Head (Maximum)
9 gpm
Discharge Type
NPT
Maximum RPM
3,500 RPM
Best Efficiency Flow
30 gpm
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Intake Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
37 gpm
Flow Rate @ 80 ft of Head (Maximum)
24 gpm
Compatible with Media Type
Water
Volute Material
316 Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 37 gpm, Flow Rate @ 80 ft of Head (Maximum) 24 gpm, Maximum Feet of Head 95 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 45 gpm, Flow Rate @ 50 ft of Head (Maximum) 42 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.