Zoro Homepage

SubmersibleGrinderPumps, 30ft, 230VAC

  • Mfr # 2GA81J3ED

  • Zoro # G216246169


product price: $9,023.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Discharge Diameter
2 in
Horsepower
6 hp
Installation
Submersible
Phase
Three
Requires Control Panel
Control Panel Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GA81J3ED
Zoro #
G216246169
UPC #
697666154965
Country of Origin
Sweden

Dimensions

Discharge Diameter
2 in
Cord Length
30 ft

Details

Item
Submersible Grinder Pumps
Horsepower
6 hp
Installation
Submersible
Phase
Three
Requires Control Panel
Control Panel Required
Impeller Material
Cast Iron
Rated Voltage
230V AC
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Volute Material
Cast Iron
Feet of Head - Maximum
178 ft
Rotation Speed - Maximum
3,450 RPM
Standards
CSA, UL
For Media Type
Sewage Water
Current
15 A
Power Source
Corded Electric
Series
2GA

Description

Submersible Grinder Pumps, Rated Voltage 230V AC, Impeller Material Cast Iron, Cord Length 30 ft, Duty Cycle Continuous

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.