Viton Seal
Mfr # 10K45
Zoro # G8681285
product price: $596.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3656
Fits Brand
Goulds
Compatible with Manufacturer Model Number
3656
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Gould's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10K45
Zoro #
G8681285
UPC #
-
Country of Origin
United States
Details
Item
Seal
For Use With Mfr. Model Number
3656
Fits Brand
Goulds
Compatible with Manufacturer Model Number
3656
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Gould's
Compatible with Series Family
3656, 3657
Gasket Material
Viton
Compatible Manufacturer Part Number
3656
Compatible Manufacturer Model Number
3656
Compatible with Manufacturer Model No.
3656
Compatible with Mfr. Model No.
3656
For Use with Mfr Model Number
3656
Compatible Pump Manufacturer Part Number
3656
Compatible Mfr. Model Number
3656
Description
Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656, Gasket Material Viton
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.