Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wear Ring

  • Mfr # 4K267

  • Zoro # G8681312


product price: $276.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3656M
Fits Brand
Goulds
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Gould's
Compatible with Series Family
3656, 3657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K267
Zoro #
G8681312
UPC #
-
Country of Origin
United States

Details

Item
Wear Ring
For Use With Mfr. Model Number
3656M
Fits Brand
Goulds
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Gould's
Compatible with Series Family
3656, 3657
Compatible with Manufacturer Model Number
3656M
Gasket Material
Cast Iron
Compatible Manufacturer Part Number
3656M
Compatible Manufacturer Model Number
3656M
Compatible with Manufacturer Model No.
3656M
Compatible with Mfr. Model No.
3656M
For Use with Mfr Model Number
3656M
Compatible Pump Manufacturer Part Number
3656M
Compatible Mfr. Model Number
3656M

Description

Wear Ring, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656M, Gasket Material Cast Iron

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.