Zoro Homepage

WS5032D4 Submersible Sewage Pump, 5 HP 4", Manual, 230V

  • Mfr # WS5032D4

  • Zoro # G2086016


product price: $5,654.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS5032D4
Zoro #
G2086016
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length
20 ft
Diameter
15-3/4"
Cord Length - Pumps
20 ft.
Max. Dia. Solids
3"
Height
28-1/4"
Manufacturers Warranty Length
1 yr
Overall Height
28 1/4 in
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Solids Diameter - Maximum
3 in
Body Diameter
15 3/4 in
Discharge Diameter
4 in
Width at Widest Point
15 1/2 in

Details

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
52 ft
Impeller Material
Cast Iron
Housing Material
Cast iron
Amps
16.60 A
GPM of Water @ 40 Ft. of Head
175
Switch Type
None
Voltage
230
Impeller Material - Pumps
Cast Iron
Motor RPM
1750
Phase
Three
Switch Type - Pumps
No Switch Included
Voltage - Pumps
240VAC
Bearing Type
Ball
GPM of Water @ 25 Ft. of Head
450
Agency Compliance
CSA Certified, UL Listed
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 20 Ft. of Head
525
Amps - Pumps
16.60
Shaft Seal Material - Pumps
Silicone Carbide
Item
Sewage Ejector Pump
GPM of Water @ 30 Ft. of Head
370
Pump Type
Manual
Item - Sewage Pumps
Submersible Sewage Pump
Motor Type
3-Phase
Discharge NPT
4"
Shaft Seal
Silicon Carbide
Pump Body Material
Cast Iron
Thermal Protection
No
Max. Head - Pumps
52 ft.
Input Phase AC
3
Duty Cycle
Continuous
Discharge Standard
Flanged
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Flow Rate @ 20 Ft. of Head
525 gpm
Rated Voltage
230V AC
Flow Rate @ 40 Ft. of Head
175 gpm
Type
Manual
Current
16.60 A
Discharge Gender
Female
Flow Rate @ 10 ft of Head
650 gpm
Series
WS-D3
For Media Type
Sewage Water
Discharge Orientation
Vertical
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
52 ft
Horsepower
5 hp
Motor Housing Material
Cast Iron
Volute Material
Cast Iron

Description

The Goulds WS5032D4 is a 5 HP submersible sewage pump. It features a cast iron body and impeller capable of passing 3 inch solids.

Mechanical and Performance Data:

  • The pump operates at a maximum head of 52 feet and provides the following flow rates:
    • 10 ft Head: 650 gpm
    • 20 ft Head: 525 gpm
    • 30 ft Head: 370 gpm
    • 40 ft Head: 175 gpm
    • The assembly is built with a cast iron base and uses ball bearings for shaft alignment and thrust load management. Electrical and Operational Specifications:
      • Motor: 5 HP, 230V, 3-Phase, 1750 RPM (60 Hz).
      • Current: 16.60 Amps.
      • Max. Liquid Temperature: 104°F Construction and Dimensions:
        • Materials: Cast iron housing, volute, and impeller.
        • Shaft Seal: Silicon
        • Discharge: 4-inch
        • Dimensions: 28-1/4" Height x 15-3/4" Body Diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.