This item is Discontinued.

This item is Discontinued.
Gourmet By Starfrit Bistro Felt Message Board (Discontinued)
Mfr #
080886-003-BIST
Zoro #
G801915128
UPC # 69858808862
Country of Origin China
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
080886-003-BIST
Zoro #
G801915128
UPC #
69858808862
Country of Origin
China
Dimensions
Overall Height
11.8 in
Width
11.8 in
Details
Shape
Square
Frame Material
Natural Wood
Application
Home, Quote, Event, Kitchen, Menu
Item
Message Board
Surface Material
Felt
Surface Color
Black
Mounting
Tabletop
Description
Transform your home kitchen into an intimate small restaurant by announcing the daily special on this Gourmet By Starfrit Bistro Felt Message Board! The board is black with a solid wood frame. A felt storage bag holds the included 250 letters, numbers, and symbols. It's versatile—use it anywhere in the house or at work!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.